Shop TRUMETER
See all product information
Create Account
Mechanical Length Measuring Unit
- Mfr # 2701-13MFFC
- Zoro # G824218435
product price:Â
$
717.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Wheel Tread Material
Rubber
Wheel Diameter
5 73/100 in
Accuracy
+/-1 %
Measuring Units
Feet
Digit Height
6.4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2701-13MFFC
- Zoro #
- G824218435
- UPC #
- -
- Country of Origin
- Malaysia
- Wheel Tread Material
- Rubber
- Accuracy
- +/-1 %
- Measuring Units
- Feet
- Item
- Mechanical Length Measuring Unit
- Wheel Circumference
- 18 in
- Number of Wheels
- Dual Wheel
- System of Measurement
- Metric/SAE
- Number of Digits
- 6
- Counter Location
- Left
Dimensions
- Wheel Diameter
- 5 73/100 in
- Digit Height
- 6.4 mm
Description
Mechanical Length Measuring Unit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.