Signal Conditioner
- Mfr # SC-MICRO-DIN
- Zoro # G024146569
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Manufacturers Warranty Length
3 yr
Input Current - Maximum
200 uA
Features
Mounting Style
DIN Rail
Overall Height
72 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC-MICRO-DIN
- Zoro #
- G024146569
- UPC #
- 5061089360107
- Country of Origin
- Malaysia
- Item
- Signal Conditioner
- Input Current - Maximum
- 200 uA
- Features
- Mounting Style
- DIN Rail
- Number of Channels
- 2
- Output Current - Minimum
- 4 mA
- Output Current - Maximum
- 20 mA
- Output Voltage - Maximum
- 34 V
- Power Required - Minimum
- 12V AC/DC
- Input Current - Minimum
- 0 uA
- Power Required - Maximum
- 24V AC/DC
Dimensions
- Manufacturers Warranty Length
- 3 yr
- Overall Height
- 72 mm
- Overall Depth
- 61 mm
- Overall Width
- 72 mm
Description
Signal Conditioner, Mounting Style DIN Rail, Manufacturers Warranty Length 3 yr, Number of Channels 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.