Zoro Homepage

Time Delay Relay, 240V AC; 24V AC/DC

  • Mfr # TS04

  • Zoro # G422838943


product price: $30.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS04
Zoro #
G422838943
UPC #
5061089360237
Country of Origin
India

Description

Time Delay Relay, Adjustment Method Analog Dial, Base Shape Square, Coil Voltage 240V AC, 24V AC/DC, Contact Form SPDT, Contact Rating (AC) 5 A @ 240V AC, Contact Rating (DC) 5 A @ 28V DC, Current Rating 5 A, Number of Delay Functions 1, Delay Function Signal Off Delay, Electrical Connection Screw, Flat Pin Width Not Applicable, IP Rating IP20, IP30, IP40, Input Voltage 240V AC, 24V AC/DC, Minimum Time Setting 0.3 sec, Maximum Time Setting 30 hr, Number of Pins 8, Sealing Semi-Sealed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.