
TYROLIT Premium Fiber Backed Coated Flap Disc for Non-Ferrous Metals, 4-1/2" x 7/8", CA 80 Grit
Mfr # 707008
Zoro # G012488312
product price:Â $7.29
/ea
Sold in multiples of 10 for $72.90
Key Features
Flap Disc Type
Type 27
Overall Diameter
4-1/2 in
Connector Size
7/8 in
Connector Type
Unthreaded
Series
Non-Ferrous Flap Disc
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
707008
Zoro #
G012488312
UPC #
9003177070082
Country of Origin
Austria
Dimensions
Overall Diameter
4-1/2 in
Connector Size
7/8 in
Details
Flap Disc Type
Type 27
Connector Type
Unthreaded
Grit
80
Series
Non-Ferrous Flap Disc
Application
Carbon Steel, Stainless Steel
Description
4-1/2in x 7/8in Heavy Duty Coated Flap Disc for Aluminum and other Non-Ferrous Metals, Fiberglass Backed, 80 Grit for heady duty use on aluminum and non-ferrous applications. Special grain and coating provide excellent stock removal and long life.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.