Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bathroom Faucet Standard Spout, Chrome, 2 Holes, Blade Handle

  • Mfr # B-0891

  • Zoro # G2496191


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Mounting Type
Deck
Finish
Chrome
Handle Type
Wristblade
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-0891
Zoro #
G2496191
UPC #
671262007870
Country of Origin
United States

Dimensions

Spout Length
3 3/4 in
Height
4-15/16 in
Overall Height
5 11/16 in
Overall Width
5 7/8 in
For Surface Thickness - Maximum
3/4 in
Inlet Connection Size
1/2 in
Spout Outlet Height
2 in
For Mounting Hole Diameter - Minimum
1 7/16 in
For Mounting Hole Diameter - Maximum
1 3/4 in
Spout Height - Maximum
2 in

Details

Mounting Hole Center to Center
4"
Mounting Type
Deck
Finish
Chrome
Handle Type
Wristblade
Handle Material
Metal
Number of Handles
2
Body Material
Cast Brass
Item
Low Arc Bathroom Faucet
Drain Type
Pop-Up Rod
Standards
ASME A112.18.1/CSA B125.1, NSF 372, NSF 61/9
Temp. Control
Yes
Faucet Type
Bathroom Sink Faucet
Faucet Spout
Standard
Replacement Cartridge
10C472
Connection
1/2 in MNPS
Valve Type
Compression
Drain Style
Drain with Pop-Up Rod
ADA Compliance
ADA Compliant
Battery Charger CEC Compliant
Non CEC Compliant
Type
Two Handle, Manual
Power Source
Manual
Max. Mounting Hole Center Distance
4 in
Water Inlet Connection Type
Male NPSM
Temperature Control
Adjustable Temperature
Spout Reach
4 1/4 in
Valve Type - Faucets
Hot/Cold Cartridge
Application
Commercial
Ligature Resistance
No
Inlet Connection Type
NPSM
CEC Compliance
Not CEC Compliant
Temperature - Maximum
140 Degrees F
Number of Mounting Holes
2
Operation Method
Manual
Spout Shape
Arc
Flow Rate - Maximum
2.2 gpm
Mounting Hole Center-to-Center Distance - Minimum
4 in
Inlet Connection Gender
Male
Pressure - Maximum
125 psi
Includes Drain
Drain Included
Mounting Hole Center-to-Center Distance - Maximum
4 in
Compatible Cartridge Manufacturer Part Number
012442-40NS, 012443-40NS
For Location
Bathroom
Flow Type
Aerated
Temperature - Minimum
40 Degrees F
Legend Style
Color
For Water Temperature
Hot/Cold
Spout Style
Swivel
Water Supply Type
Hot and Cold Lines
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.