Shop All Touchless Bathroom Faucets
T&S Brass
T&S® EC-3102-HG ChekPoint Single Hole Electronic Deck Mount Spout Faucet With Hydrogenerator
Mfr # EC-3102-HG
Zoro # G705313730
product price: $1,177.99
/ea
Free Shipping & Returns
$1,177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand T&S Brass
- MFR # EC-3102-HG
- Zoro # G705313730
- UPC # 671262719889
- Country of Origin United States
- Category Touchless Bathroom Faucets
Description
T&s brass ec-3102-hg checkpoint electronic deck mount spout faucet w/ hydro-generator power supply features: electronic single hole spout, deck mount faucet vandal resistant aerator ac/dc control module temperature control mixing valve 18 hot and cold supply stop, flexible connector hoses chrome-plated brass long battery life (2-3 years) with aa size batteries low-battery indicator light ada compliant sensor range adjustment auto time-out adjustment water shut-off delay adjustment 3/8 fem compression for 3/8 supply stops easy to install pre-assembled with all mounting hardware power saving mode hydrogenerator with npsm male inlet and outlet threads includes generator, (1) npsm swivel coupling 71 (1800 mm) power cord with male plug to connect to control module
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, CA, GU, HI, MI, OH, PR, VI, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTOCO Toilet Seat, With Cover, Molded Wood, Elongated, White (GR900-001)
- KURIYAMA Tubing, Clear, Shore A 73, 5/8" I.D. (K010-1014X100G)
- DELTA Five-Setting, Massage Hand Shower (75520RB140)
- SPEAKMAN Hotel S-2005-HB Shower Head (S-2005-HB-MB)
- T&S BRASS Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (EC-3101)
- MACFAUCETS Wall Mounted Automatic Sensor Faucet (FA610-68)
- MACFAUCETS MAC's Touch-Free Faucet (FA444-17)
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX250.500.0000)
- SLOAN Sensor Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (ETF-80-4-PLG-TEE-CP-0.5GPM-MLM-IR-FCT)
- SLOAN SF-2350-BDM Centerset Bathroom Sensor Faucet W/Below Deck Mixing Valve, (3362118)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (605B164.002)
- T&S Brass Touchless Bathroom Faucets