Shop All Touchless Bathroom Faucets
T&S
EC-3101-LMV Wall Mounted ChekPoint Sensor Faucet
Mfr # 510EC3101LMV
Zoro # G211621701
product price: $1,062.99
/ea
Free Shipping & Returns
$1,062.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand T&S
- MFR # 510EC3101LMV
- Zoro # G211621701
- Country of Origin United States
- Category Touchless Bathroom Faucets
Description
Install a convenient and useful water fixture in your business with the T&S EC-3101-LMV vandal resistant chrome plated brass electronic faucet! This faucet features an 11'' rigid gooseneck for excellent reach and clearance and the short elbow makes it easy to install in compact areas. The included AC/DC module controls flow for premium customization and its 1/2'' NPSM inlets quickly attach to supply hoses. And thanks to its vandal resistant aerator this faucet is protected against tampering.Overall Dimensions:Spout Length: 4 1/8''Faucet Height: 11''Faucet Width: 2 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES Gate Valve, Class 800, 3/4 In., FNPT (4371004100)
- LEGEND VALVE 1/2" GALVANIZED COMP. COUPLING (303-103)
- JONES STEPHENS Red Brass Pipe Nipple, No Lead, 1 1/2"X6" (N28010)
- GENTEC HP Regulator, CGA-590, Inlet 0 to 100 PSI, Needle Valve, Relief Valve, Use with: Air (HP152-FIK-C590-01-NR)
- MACFAUCETS Wall Mounted Automatic Sensor Faucet (FA610-68)
- RUBBERMAID COMMERCIAL Sensor 4" Mount, 3 Hole Bathroom Faucet, Polished chrome (1818967)
- MACFAUCETS MAC's Touch-Free Faucet (FA444-17)
- ZURN Bathroom Sink Faucet, Deck Mount, Motion Sensor, 0.5 gpm Flow Rate, Polished Chrome, AquaSense (Z6915-XL)
- SLOAN Sensor 4" Mount, 2 Hole Gooseneck Bathroom Faucet, Polished chrome (ETF-770-4-PLG-TEE-CP-2.2GPM-LAM-IR-FCT)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (605B104.002)
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX250.000.0000)
- T&S Touchless Bathroom Faucets