Shop All Touchless Bathroom Faucets
T&S
EC-3102-SMT4 Deck Mounted ChekPoint Hands-Free Sensor Faucet
Mfr # 510EC312SMT4
Zoro # G611621776
Free Shipping & Returns
$1,384.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand T&S
- MFR # 510EC312SMT4
- Zoro # G611621776
- Country of Origin China
- Category Touchless Bathroom Faucets
Description
The T&S EC-3102-SMT4 deck mounted ChekPoint electronic faucet is the perfect solution when you need a reliable hands-free faucet for your handwashing station or commercial bathroom. It boasts a single hole base and 4'' center deck plate for easy installation while its 4 7/8'' cast spout and vandal-resistant 2.2 GPM aerator deliver gentle water flow that's perfect for handwashing applications. A side-mounted thermostatic mixing valve allows the water temperature to be adjusted above deck. Thanks to its electronic design this faucet helps eliminate contamination and prevent wasted water.Water flow is activated by a sensor located at the base of the faucet and powered by the included AA batteries or AC adapter. When the battery life is low an indicator light will flash red to alert you. The electric components are housed inside a water-resistant control module which also has internal flow control setting switches. Four 18'' flexible stainless steel supply lines allow you to connect your faucet to the thermostatic mixing valve and hot and cold water supply. With your electronic faucet installed you can enjoy the convenience and cleanliness of hands-free washing!Overall Dimensions:Spout Length: 4 7/8''Faucet Height: 5 3/8''Faucet Width: 6 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING Gasket, Neoprene, For Use with Urinals (0100FP-GASKET)
- SANTEEN 32 Oz. S-T Liquid Drain Opener (0200)
- LEGEND VALVE 3/4 T4411NL PAK x PAK 1/4 BEND (313-334NL)
- DIXON Cam and Groove BR Adapter x FNPT, 1" (100-A-BR)
- BESTCARE Sensor 8" Mount, 3 Hole Ligature Resistant Bathroom Faucet, Chrome plated (WH3376-WSF-SO)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6950-XL-S-E)
- SLOAN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (SF2400-4)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (605B164.002)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (7755105.002)
- ZURN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6915-XL-ACA)
- ZURN Faucet, Motion Sensor, Chrome Plated (Z6920-XL-HYD)
- T&S Bathroom Sink Faucets & Accessories