Shop All Touchless Bathroom Faucets
T&S
EC-3102-SMT4V05 Deck Mounted ChekPoint Hands-Free Sensor Faucet
Mfr # 510E312MT4V5
Zoro # G911621773
product price: $1,405.99
/ea
Free Shipping & Returns
$1,405.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand T&S
- MFR # 510E312MT4V5
- Zoro # G911621773
- Country of Origin China
- Category Touchless Bathroom Faucets
Description
The T&S EC-3102-SMT4V05 deck mounted ChekPoint electronic faucet is the perfect solution when you need a reliable hands-free faucet for your handwashing station or commercial bathroom. It boasts a single hole base and 4'' center deck plate for easy installation while its 4 13/16'' cast spout and vandal-resistant .5 GPM non-aerated flow device deliver gentle water flow that's perfect for handwashing applications. A side-mounted thermostatic mixing valve allows the water temperature to be adjusted above deck. Thanks to its electronic design this faucet helps eliminate contamination and prevent wasted water.Water flow is activated by a sensor located at the base of the faucet and powered by the included AA batteries or AC adapter. When the battery life is low an indicator light will flash red to alert you. The electric components are housed inside a water-resistant control module which also has internal flow control setting switches. Four 18'' flexible stainless steel supply lines allow you to connect your faucet to the thermostatic mixing valve and hot and cold water supply. With your electronic faucet installed you can enjoy the convenience and cleanliness of hands-free washing!Overall Dimensions:Spout Length: 4 13/16''Faucet Height: 5 1/16''Faucet Width: 2 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1" Black Forged Steel Half Coupling Class 3000 (0361168206)
- ZORO SELECT P-Trap with Solvent Weld Joint, 4 In Hub (02231)
- ACORN CONTROLS Toilet, Wall Hung (1675-W-1)
- ZORO SELECT Flexible Coupling, 1-1/4" Inside dia., Inside Dia.: 2" (86003)
- ZURN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Chrome plated (Z6920-XL)
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX350.000.0000)
- SLOAN Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (EAF250-ISM)
- SLOAN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (ETF-700-4-PLG-TEE-CP-2.2GPM-LAM-IR-S-FCT)
- BESTCARE Sensor 4" Mount, 3 Hole Ligature Resistant Bathroom Faucet, Chrome plated (WH3375-SO)
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX350.012.0000)
- SLOAN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (SF2150-4)
- T&S Bathroom Sink Faucets & Accessories