Shop All Touchless Bathroom Faucets
T&S
EC-3103-TMV ChekPoint Deck Mounted Hands-Free Sensor Faucet
Mfr # 510EC3103TMV
Zoro # G311621649
Free Shipping & Returns
$1,259.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand T&S
- MFR # 510EC3103TMV
- Zoro # G311621649
- Country of Origin China
- Category Touchless Bathroom Faucets
Description
This ADA Compliant T&S EC-3103-TMV ChekPoint electronic faucet features a deck mounted cast spout that is 4 7/8'' long and 5 1/16'' high perfect for use at hand washing sinks bar sinks and lavatory sinks where hand-free operation is crucial. Its thermostatic mixing valve comes with integral check valves. For superior water flow each unit includes a 2.2 gallons per minute vandal resistant aerator.This chrome plated brass T&S EC-3103-TMV electronic faucet comes complete with a 3 5/8'' x 4 3/16'' x 2'' deep water resistant control module box with internal flow control setting switches that is AC or DC operated with 4 AA batteries. Holes punched on 4'' centers are required for installation.Overall Dimensions:Spout Length: 4 7/8''Faucet Height: 5 1/16''Faucet Width: 6 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Lahara, 24" Twl Bar Stainless (73824-SS)
- AMERICAN STANDARD Metal Diverter Built-In (051120-0020A)
- PARAGON Sno-Cone Dipper (13175)
- JOMAR VALVE 1/8" NPT Nickel Plated Brass Mini Valve (T-84-M)
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX250.500.0000)
- TOTO Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (TEL105-C20EM#CP)
- SLOAN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (ETF-700-4-PLG-TEE-CP-2.2GPM-LAM-IR-S-FCT)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (7755105.002)
- MACFAUCETS MAC's Touch-Free Faucet (FA444-17)
- MACFAUCETS Matching Electronic Faucet AND Electronic Soap Dispenser (OTC200-210)
- BESTCARE Sensor 8" Mount, 3 Hole Ligature Resistant Bathroom Faucet, Chrome plated (WH3376-WSF-SO)
- T&S Touchless Bathroom Faucets