Shop All Touchless Bathroom Faucets
T&S
EC-3103-VF05 Vandal Resistant Chrome Plated Brass Hands-Free Sensor Faucet
Mfr # 510EC3103VF5
Zoro # G511621654
product price: $913.99
/ea
Free Shipping & Returns
$913.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand T&S
- MFR # 510EC3103VF5
- Zoro # G511621654
- Country of Origin China
- Category Touchless Bathroom Faucets
Description
Install a convenient and useful water fixture in your business with the T&S EC-3103-VF05 vandal resistant chrome plated brass electronic faucet! This faucet features a 4 7/8'' 0.5 GPM spout for excellent reach and clearance. The included AC/DC module controls flow and temperature for premium customization and its 18'' supply lines have 3/8'' compression nuts for fast and easy installation. And thanks to its vandal resistant aerator this faucet is protected against tampering.Overall Dimensions:Spout Length: 4 7/8''Faucet Height: 5 1/16''Faucet Width: 6 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Needle Valve, Angled, Brass, 1/4 x 3/8 In. (A6860)
- ZURN Ball Type Fast-Test Test Cocks 1/4" MnptX45° Sae Pack Of 4 (RK14-860XLFT)
- LARSEN SUPPLY CO 1-1/2Crumb Cup Strainer (03-1315)
- JOHN GUEST Fixed Elbow, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI-480822-S)
- BESTCARE Sensor 8" Mount, 3 Hole Ligature Resistant Bathroom Faucet, Chrome plated (WH3376-WSF-SO)
- GLOBAL INDUSTRIAL Deck Mounted Sensor Faucet, 2.2 GPM, Chrome (670460)
- MACFAUCETS Wall Mounted Automatic Sensor Faucet (FA610-68)
- BESTCARE Sensor 4 in Mount, Bathroom Faucet (WH3375-HC-SO)
- EQUIP BY T&S Wall Mount Sensor Faucet, (5EF-1D-WG)
- BESTCARE Battery-Operated Sensor 4" Mount, 3 Hole Ligature Resistant Bathroom Faucet, Chrome plated (WH3375-SO-BAT)
- TOTO Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (TEL101-D10EM#CP)
- T&S Bathroom Sink Faucets & Accessories