Shop All Touchless Bathroom Faucets
T&S
EC-3103-VF15 Deck Mounted ChekPoint Hands-Free Sensor Faucet
Mfr # 510EC313VF15
Zoro # G111621719
Free Shipping & Returns
$913.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand T&S
- MFR # 510EC313VF15
- Zoro # G111621719
- Country of Origin China
- Category Touchless Bathroom Faucets
Description
The T&S EC-3103-VF15 deck mounted ChekPoint electronic faucet is the perfect solution when you need a reliable hands-free faucet for your handwashing station or commercial bathroom. It boasts a set of 4'' centers for easy installation while its 4 7/8'' cast spout and vandal-resistant 1.5 GPM aerator deliver gentle water flow that's perfect for handwashing applications. Thanks to its electronic design this faucet helps eliminate contamination and prevent wasted water.Water flow is activated by a sensor located at the base of the faucet and powered by the included AA batteries or AC adapter. When the battery life is low an indicator light will flash red to alert you. The electric components are housed inside a water-resistant control module which also has internal flow control setting switches. Three 18'' flexible stainless steel supply lines allow you to connect your faucet to the mechanical temperature mixing valve and hot and cold water supply. With your electronic faucet installed you can enjoy the convenience and cleanliness of hands-free washing!Overall Dimensions:Spout Length: 4 7/8''Faucet Height: 5 1/16''Faucet Width: 6 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 4" Pipe Dia. PVC, Nickel Bronze Floor Drain (FD2220-PV4-NT)
- ZORO SELECT PVC Male Adapter, 2 in x 2 in Fitting Pipe Size, Female Socket x Male NPT, Schedule 80 (836-020)
- ZORO SELECT 1-1/4" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40, Inside Dia.: 1-3/8" (T4BNG06)
- PARKER Tubing, Black, Overall 250 ft L (NB-4-062)
- SLOAN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome (EAF150-ISM)
- SLOAN Sensor 4" Mount, 2 Hole Gooseneck Bathroom Faucet, Polished chrome (ETF-770-4-PLG-TEE-CP-2.2GPM-LAM-IR-FCT)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (EQ-C11A-11ABCP)
- RUBBERMAID COMMERCIAL Sensor 8" Mount, 3 Hole Bathroom Faucet, Polished chrome (1818968)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (EQ-A11A-12ABCP)
- ZURN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Chrome plated (Z6920-XL)
- SLOAN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (SF2400-4)
- T&S Touchless Bathroom Faucets