Shop All Touchless Bathroom Faucets
T&S
EC-3103-VF5-TMV Checkpoint Deck Mounted Hands-Free Sensor Faucet
Mfr # 510E313VF5TM
Zoro # G811621699
Free Shipping & Returns
$1,281.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand T&S
- MFR # 510E313VF5TM
- Zoro # G811621699
- Country of Origin China
- Category Touchless Bathroom Faucets
Description
Whether you need to replace an existing faucet or you're working on a new installation this T&S EC-3103-VF5-TMV Checkpoint deck mounted electronic faucet is the perfect way to deliver water for handwashing while its hands-free design works to improve sanitation and reduce the spread of pathogens in your facility. It boasts a rigid cast spout that measures 5 1/16'' long while the 0.5 GPM non-aerated spray device regulates the flow and reduces splashing without aerating the stream. Additionally its vandal-resistant design deters tampering and damage. The included mixing valve and control module box install below the countertop. The mixing valve is used to set a consistent water temperature for the faucet and it connects to your facility's water lines using a pair of 18'' supply hoses. The control box handles the faucet's electronic functions. A 24'' sensor wire and another 18'' flexible connector hose run from the box to the faucet.You can power the faucet using either 4 AA batteries included or the included AC adapter. It has a 2 1/4'' base.Overall Dimensions:Spout Length: 4 13/16''Faucet Height: 5 1/16''Faucet Width: 6 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Plug for 3/4" OD (ZUSA-TF-37FL-72)
- KOHLER Bathroom Sink Grid Drain Without Overflow (7129-2MB)
- FILL-RITE Filter Housing, 3/4 in, NPT, 18 gpm, 50 psi, 11 in Overall Ht, Cast Aluminum, White (1200KTF7018)
- ZORO SELECT Red Brass Cored Plug, MNPT, 1-1/4" Pipe Size (1VFR9)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (WWG116.879.AB.1T)
- RUBBERMAID COMMERCIAL Sensor 4" Mount, 3 Hole Bathroom Faucet, Polished chrome (1818967)
- BESTCARE Sensor 4 in Mount, Bathroom Faucet (WH3375-HC-SO)
- TOTO Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (TEL101-D10EM#CP)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (EQ-C11A-11ABCP)
- SLOAN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (SF2150-4)
- ZURN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6915-XL-ACA)
- T&S Bathroom Sink Faucets & Accessories