Shop All Touchless Bathroom Faucets
T&S
EC-3130-8DP 5 7/16'' Hands-Free Sensor Deck Mount Swing Gooseneck Faucet with 8'' Deck Plate
Mfr # 510EC31308DP
Zoro # G811621675
product price: $1,303.99
/ea
Free Shipping & Returns
$1,303.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand T&S
- MFR # 510EC31308DP
- Zoro # G811621675
- Country of Origin China
- Category Touchless Bathroom Faucets
Description
Ensure your employees and customers can properly clean their hands in a sanitary environment with the T&S EC-3130-8DP 5 7/16'' electronic deck mount gooseneck faucet! This chrome faucet features a vandal resistant aerator that dispenses 2.2 GPM for a consistent even water flow.The swivel gooseneck makes it easy to move over and away from the sink as needed while a removable anti-rotation pin lets you fix the nozzle in place. The above-deck electronics include flow control settings and the 6 VDC lithium battery for easy adjustments and change-outs and the temperature can be quickly changed with the side-mount mixing handle. And thanks to the included 8'' deck plate this faucet adds an attractive appeal to your sink while helping to keep stray water from collecting near the electronic components.This faucet sits on 19'' long stainless steel flex supply hoses with 1/2'' NPSM swivel ends and filter washers that can also connect to the included 3/8'' check valve adapters for maximum versatility and easy installation.Overall Dimensions:Spout Length: 5 7/16''Faucet Height: 11 3/8''Faucet Width: 10''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASH ACME Thread Adapter 05 in x 05 in Fnpt Bulk (UC072LF)
- BRADLEY Sprayhead Grommet Circle (124-020C)
- NIBCO 1-1/4" NOM C x 1-1/2" MNPT Copper Reducing Adapter (604R 11/4x11/2)
- ZORO SELECT 1-1/4" x 10" Black Pipe Nipple Sch 80 (1LMP1)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (EQ-A11A-11ABCP)
- ZURN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Chrome plated (Z6920-XL)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (775B203.002)
- SLOAN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (ETF-700-4-PLG-TEE-CP-2.2GPM-LAM-IR-S-FCT)
- MACFAUCETS Matching Electronic Faucet AND Electronic Soap Dispenser (OTC200-210)
- MACFAUCETS Luxury Auto Faucet (FA400-118)
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (EAF275)
- T&S Bathroom Sink Faucets & Accessories