Shop All Touchless Bathroom Faucets
T&S
EC-3130-HG 5 7/16'' Hands-Free Sensor Deck Mount Swing Gooseneck Faucet
Mfr # 510EC3130HG
Zoro # G511621685
product price: $1,452.99
/ea
Free Shipping & Returns
$1,452.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand T&S
- MFR # 510EC3130HG
- Zoro # G511621685
- Country of Origin China
- Category Touchless Bathroom Faucets
Description
Ensure your employees and customers can properly clean their hands in a sanitary environment with the T&S EC-3130-HG 5 7/16'' electronic deck mount gooseneck faucet! This chrome faucet features a vandal resistant aerator that dispenses 2.2 GPM for a consistent even water flow.The swivel gooseneck makes it easy to move over and away from the sink as needed while a removable anti-rotation pin lets you fix the nozzle in place. The above-deck electronics include flow control settings and the 6 VDC lithium battery for easy adjustments and change-outs and the temperature can be quickly changed with the side-mount mixing handle. And thanks to its hydro-generator power supply this faucet doesn't require a battery or AC adapter to keep itself running.This faucet sits on 19'' long stainless steel flex supply hoses with 1/2'' NPSM swivel ends and filter washers that can also connect to the included 3/8'' check valve adapters for maximum versatility and easy installation.Overall Dimensions:Spout Length: 5 7/16''Faucet Height: 11 1/16''Faucet Width: 2 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENOVA Plug 1/2 Pvc Mip (F01081D)
- KIBI Cube 24 inch Bathroom Towel Bar (KBA1504BN)
- NIBCO 4" x 2" NOM C Copper Reducer (600R 4x2)
- ROHL Italian Bath Pressure Fit All Metal Screw Cover Cap Indice Only (C7699P/1APC)
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX250.000.0000)
- RUBBERMAID COMMERCIAL Sensor 8" Mount, 3 Hole Bathroom Faucet, Polished chrome (1818968)
- MACFAUCETS Wall Mounted Automatic Sensor Faucet (FA610-68)
- MACFAUCETS Luxury Auto Faucet (FA400-118)
- ZURN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (Z6922-XL)
- SLOAN Sensor 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (ETF-600-PLG-TEE-CP-0.5GPM-MLM-IR-FCT)
- BESTCARE Sensor 8" Mount, 3 Hole Ligature Resistant Bathroom Faucet, Chrome plated (WH3376-WSF-SO)
- T&S Bathroom Sink Faucets & Accessories