Shop All Touchless Bathroom Faucets
T&S
EC-3130-LF22 5 7/16'' Hands-Free Sensor Deck Mount Swing Gooseneck Faucet Rect
Mfr # 510EC3130LF2
Zoro # G911621681
product price: $1,220.99
/ea
Free Shipping & Returns
$1,220.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand T&S
- MFR # 510EC3130LF2
- Zoro # G911621681
- Country of Origin China
- Category Touchless Bathroom Faucets
Description
Ensure your employees and customers can properly clean their hands in a sanitary environment with the T&S EC-3130-LF22 5 7/16'' electronic deck mount gooseneck faucet! This chrome faucet features a laminar flow device that dispenses 2.2 GPM for a consistent even water flow.The swivel gooseneck makes it easy to move over and away from the sink as needed while a removable anti-rotation pin lets you fix the nozzle in place. The above-deck electronics include flow control settings and the 6 VDC lithium battery for easy adjustments and change-outs and the temperature can be quickly changed with the side-mount mixing handle.This faucet sits on 19'' long stainless steel flex supply hoses with 1/2'' NPSM swivel ends and filter washers that can also connect to the included 3/8'' check valve adapters for maximum versatility and easy installation.Overall Dimensions:Spout Length: 5 7/16''Faucet Height: 11 1/16''Faucet Width: 2 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 4 PK (Puresource-Ultra-II-AFC-RF-F2-4-92689)
- KOHLER High Flow Insert Kit (1146875)
- DIXON Cam/Groove 90deg., Couplr, Hose, Shank3", SS (300C-90SS)
- SLOAN Vacuum Break Repairkit. Regal For - Part# 3323192 (3323192)
- BESTCARE Sensor 4 in Mount, Bathroom Faucet (WH3375-HC-SO)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (6055193.002)
- T&S BRASS Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (EC-3101)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (EQ-A11A-12ABCP)
- ZURN Bathroom Sink Faucet, Deck Mount, Motion Sensor, 0.5 gpm Flow Rate, Polished Chrome, AquaSense (Z6915-XL)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6913-XL-CWB)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (605B104.002)
- T&S Touchless Bathroom Faucets