Shop All Touchless Bathroom Faucets
T&S
EC-3130-LN Deck Mounted ChekPoint Hands-Free Sensor Faucet Base
Mfr # 510EC3130LN
Zoro # G611621622
product price: $1,085.99
/ea
Free Shipping & Returns
$1,085.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand T&S
- MFR # 510EC3130LN
- Zoro # G611621622
- Country of Origin China
- Category Touchless Bathroom Faucets
Description
The T&S EC-3130-LN deck mounted ChekPoint electronic faucet base is the perfect solution when you need to replace a broken faucet base or if you want to pair it with a compatible spout to create a hands-free faucet for your handwashing station or commercial bathroom. It boasts a single hole base for easy installation and accepts all standard T&S swivel gooseneck spouts while a convenient temperature mixing handle allows the user to adjust the water temperature to their liking. Thanks to its electronic design this faucet base helps eliminate contamination and prevent wasted water.Water flow is activated by a sensor located at the base of the faucet and powered by the included 6 VDC lithium battery or AC adapter. When the battery life is low an indicator light will flash red to alert you. The electric components are housed above deck inside the spout and contain flow control setting switches. Two 19'' flexible stainless steel supply lines allow you to connect your faucet to the hot and cold water supply. With your electronic faucet installed you can enjoy the convenience and cleanliness of hands-free washing!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1 X Close Brass Nipple (5320048)
- LARSEN SUPPLY CO Vall Sgl Old Cartridge (0-3081)
- DIXON 1.5 in B5107 RED SILICONE REPAIR KIT SEE (B5107-RKS150)
- T&S BRASS Spout Repair Kit (11643-45)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (6055193.002)
- SLOAN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome (EAF150-ISM)
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX250.000.0000)
- ZURN Faucet, Motion Sensor, Chrome Plated (Z6920-XL-HYD)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6913-XL)
- RUBBERMAID COMMERCIAL Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (1818966)
- MACFAUCETS Hands Free Automatic Faucet for 4 Inch Vessel Sink (FA400-1404)
- T&S Bathroom Sink Faucets & Accessories