Shop All Touchless Bathroom Faucets
T&S
EC-3132-LF22 5 1/2'' Hands-Free Sensor Deck Mount Cast Spout Faucet with Laminar Flow Device
Mfr # 510EC3132LF2
Zoro # G411621693
Free Shipping & Returns
$1,252.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand T&S
- MFR # 510EC3132LF2
- Zoro # G411621693
- Country of Origin China
- Category Touchless Bathroom Faucets
Description
Ensure your employees and customers can properly clean their hands in a sanitary environment with the T&S EC-3132-LF22 5 1/2'' electronic deck mount gooseneck faucet! This chrome faucet features a laminar flow device that dispenses 2.2 GPM for a consistent even water flow.The cast spout has a 6 5/8'' clearance to make it ideal for hand washing while the above-deck electronics include flow control settings and the 6 VDC lithium battery for easy adjustments and change-outs. And thanks to its convenient side handle you can quickly adjust water temperature.This faucet sits on 19'' long stainless steel flex supply hoses with 1/2'' NPSM swivel ends and filter washers that can also connect to the included 3/8'' check valve adapters for maximum versatility and easy installation.Overall Dimensions:Spout Length: 5 1/2''Faucet Height: 7 11/16''Faucet Width: 2 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1"x50Ft Black Flexible PVC Pipe (BF100050)
- GROHE Universal Non-Return Valve Starlight Chr (12510000)
- LEGRIS Fractional Push-to-Connect Fitting, Nylon, Black (3009 53 14)
- KOHLER Slotted Overflow Asm (1066727)
- BESTCARE Sensor 4 in Mount, Bathroom Faucet (WH3375-HC-SO)
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (EAF250)
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX350.012.0000)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (7755105.002)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6913-XL-CWB)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6913-XL)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (EQ-C11A-11ABCP)
- T&S Bathroom Sink Faucets & Accessories