Shop All Touchless Bathroom Faucets
T&S
EC-3132-VF05 5 1/2'' Hands-Free Sensor 0.5 GPM Deck Mount Faucet with Cast Spout
Mfr # 510EC3132VF0
Zoro # G411621716
product price: $1,254.99
/ea
Free Shipping & Returns
$1,254.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand T&S
- MFR # 510EC3132VF0
- Zoro # G411621716
- Country of Origin China
- Category Touchless Bathroom Faucets
Description
Ensure your employees and customers can properly clean their hands in a sanitary environment with the T&S EC-3132-VF05 5 1/2'' electronic deck mount faucet! This chrome faucet features a vandal resistant aerator that dispenses 0.5 GPM for optimum water and utility savings.The cast spout has a 6 5/8'' clearance to make it ideal for hand washing while its single hole center makes it easy to mount. The above-deck electronics include flow control settings and the 6 VDC lithium battery for easy adjustments and change-outs and the temperature can be quickly changed with the side-mount mixing handle.The whole unit uses two 18'' stainless steel flex hoses with 3/8'' compression fittings for fast and easy installation.Overall Dimensions:Spout Length: 5 1/2''Faucet Height: 7 11/16''Faucet Width: 2 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2 x 4 Galvanized Steel Pipe Nipple, Lead Free, 150 PSI (0831037809)
- KECKLEY 4", Flanged, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (41FFS-CI125P34-FBI-GFV)
- KISSLER Escutcheon Shower Flange 2-3/4" (42-0675)
- WHEELER-REX Tubing Cutter, 1/4" to 1" Cut Cap. (79014)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (7755105.002)
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX200.500.0000)
- RUBBERMAID COMMERCIAL Sensor 4" Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (1782743)
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX250.000.0000)
- ZURN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Chrome plated (Z6920-XL)
- RUBBERMAID COMMERCIAL Sensor 8" Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (1782744)
- ZURN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6915-XL-MV)
- T&S Bathroom Sink Faucets & Accessories