Shop All Touchless Bathroom Faucets
T&S
EC-3142-4DP ChekPoint Deck Mounted Hands-Free Sensor Faucet
Mfr # 510EC31424DP
Zoro # G611621745
product price: $1,305.99
/ea
Free Shipping & Returns
$1,305.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand T&S
- MFR # 510EC31424DP
- Zoro # G611621745
- Country of Origin China
- Category Touchless Bathroom Faucets
Description
Whether you need to replace an existing faucet or you're working on a new installation this T&S EC-3142-4DP ChekPoint deck mounted electronic faucet is the perfect way to deliver water for handwashing while its hands-free design works to improve sanitation and reduce the spread of pathogens in your facility. It boasts a rigid cast spout that measures 5'' long while the 2.2 GPM aerator regulates the flow and reduces splashing. Additionally its vandal-resistant design deters tampering and damage. The faucet's electronic components are all kept above the deck / countertop in the base of the spout for easy access and installation. Instead of adjusting a mixing valve like some models you can simply use the temperature mixing handle on the side of the faucet to set the water temperature. When you are done pull the handle out replace it with the faucet plug and your faucet is ready to use. The faucet connects to your facility's water lines using a pair of 19'' supply hoses while the electronic functions can be powered by the included AC adapter or a 6VDC lithium battery also included. It has a 6'' deck plate with 4'' centers for mounting.Overall Dimensions:Spout Length: 5''Faucet Height: 6 3/4''Faucet Width: 6''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC, Stainless Steel Coupling, FNPT x FNPT, 3/4 in Pipe Size (830-007SR)
- KEENEY MFG SHOWER HOSE 72"" L (K770-72)
- LEGEND VALVE 1-1/2" BLACK FLOOR FLANGE (350-467C)
- TAYMOR Towel Bar, Satin, Maxwell, 24In (04-SN7924)
- SYMMONS Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (S-6080)
- SLOAN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (ETF500-P)
- ZURN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (Z6922-XL)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (6055193.002)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (WWG116.879.AB.1T)
- ZURN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Chrome plated (Z6920-XL)
- SLOAN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (SF2150-4)
- T&S Bathroom Sink Faucets & Accessories