Shop TSUBAKI
See all product information
Create Account
50NPR100 Roller chain, 100 ft OAL, 5/8 in Pitch, 0.4 in Dia x 3/8 in W Roller
Mfr # T-50NPR100
Zoro # G923409826
product price:Â
$
55.75
/ea
Sold in multiples of 100 for $5,575.00
Key Features
Pin Contruction
Riveted
Finish
Nickel Plated
Roller Diameter
0.4 in
Industry Chain Pitch
5/8 in
Tensile Strength
7,050 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T-50NPR100
- Zoro #
- G923409826
- UPC #
- 97039185464
- Country of Origin
- China
Dimensions
- Roller Diameter
- 0.4 in
- Overall Length
- 100 ft
- Chain Overall Width
- 3/8 in
Details
- Pin Contruction
- Riveted
- Finish
- Nickel Plated
- Industry Chain Pitch
- 5/8 in
- Tensile Strength
- 7,050 lbs
- Number of Strands
- 1
- Chain Number
- 50
- Series
- Standard
- Item
- Roller Chain
Description
Tsubaki 50NPR100 Roller Chain, 100 ft OAL, 5/8 in Pitch, 0.4 in Dia x 3/8 in W Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.