Shop TSUBAKI
See all product information
Create Account
Hollow Pin chain, 10 ft OAL, 5/8 in Pitch, 0.4 Dia x 3/8 in W Roller, 304 SS
- Mfr # 50SSHPB
- Zoro # G123409855
product price:Â
$
313.99
/ea
Sold in multiples of 10 for $3,139.90
Free Shipping & Returns
Key Features
Chain Number
50
Pin Contruction
Hollow
Number of Strands
1
Industry Chain Pitch
5/8 in
Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50SSHPB
- Zoro #
- G123409855
- UPC #
- 97039183118
- Country of Origin
- China
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 0.4 in
- Chain Overall Width
- 3/8 in
Details
- Item
- Roller Chain
- Chain Number
- 50
- Pin Contruction
- Hollow
- Number of Strands
- 1
- Industry Chain Pitch
- 5/8 in
- Material
- 304 Stainless Steel
- Series
- SS
Description
Tsubaki 50SSHPB Hollow Pin Chain, 10 ft OAL, 5/8 in Pitch, 0.4 in Dia x 3/8 in W Roller, 304 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.