Shop TSUBAKI
See all product information
Create Account
60-2NPRB Roller chain, 10 ft OAL, 3/4 in Pitch, 0.469 in Dia x 1/2 in W Roller
- Mfr # T-60-2NPRB
- Zoro # G123408124
product price:Â
$
169.99
/ea
Sold in multiples of 10 for $1,699.90
Free Shipping & Returns
Key Features
Finish
Nickel Plated
Chain Number
60-2
Industry Chain Pitch
3/4 in
Chain Overall Width
1/2 in
Tensile Strength
19,800 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T-60-2NPRB
- Zoro #
- G123408124
- UPC #
- 97039185853
- Country of Origin
- China
- Finish
- Nickel Plated
- Chain Number
- 60-2
- Industry Chain Pitch
- 3/4 in
- Tensile Strength
- 19,800 lbs
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Series
- Standard
- Number of Strands
- 2
Description
Tsubaki 60-2NPRB Roller Chain, 10 ft OAL, 3/4 in Pitch, 0.469 in Dia x 1/2 in W Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.