Shop TSUBAKI
See all product information
Create Account
AL Leaf Chain, 1/2 in Pitch, Steel, 100 ft
- Mfr # AL444
- Zoro # G723417069
product price:Â
$
56.99
/ea
Sold in multiples of 100 for
$5,699.00
Key Features
Chain Number
AL444
Lacing
4 x 4
Industry Chain Pitch
1/2 in
Material
Steel
Overall Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AL444
- Zoro #
- G723417069
- UPC #
- 97039177698
- Country of Origin
- Japan
Dimensions
- Overall Length
- 100 ft
Details
- Item
- Leaf Chain
- Chain Number
- AL444
- Lacing
- 4 x 4
- Industry Chain Pitch
- 1/2 in
- Material
- Steel
- Tensile Strength
- 7,500 lbf
- Series
- AL
Description
Tsubaki AL444 Light Duty Leaf Chain, 100 ft OAL, 1/2 in Pitch, Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.