Shop TSUBAKI
See all product information
Create Account
Al Series Leaf chain, 10 ft OAL, 1 in Pitch, Steel
- Mfr # AL888RB
- Zoro # G723412958
product price:Â
$
236.99
/ea
Sold in multiples of 10 for $2,369.90
Free Shipping & Returns
Key Features
Chain Number
AL888
Pin Contruction
Riveted
Lacing
8 x 8
Industry Chain Pitch
1 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AL888RB
- Zoro #
- G723412958
- UPC #
- 97039178534
- Country of Origin
- Japan
- Item
- Leaf Chain
- Chain Number
- AL888
- Pin Contruction
- Riveted
- Lacing
- 8 x 8
- Industry Chain Pitch
- 1 in
- Material
- Steel
- Series
- AL
Description
Tsubaki AL888RB AL Series Leaf Chain, 10 ft OAL, 1 in Pitch, Steel