Shop TSUBAKI
See all product information
Create Account
Lotus Drive chain, 50 ft OAL, 1/2 in Pitch, 0.312 Dia x 0.312 in W Roller, 304 SS
Mfr # 40SSLOTR50
Zoro # G023406015
product price:Â
$
31.55
/ea
Sold in multiples of 50 for $1,577.50
Key Features
Roller Diameter
0.312 in
Series
Lotus
Chain Number
40
Pin Contruction
Riveted
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40SSLOTR50
- Zoro #
- G023406015
- UPC #
- 97039427380
- Country of Origin
- China
- Series
- Lotus
- Chain Number
- 40
- Pin Contruction
- Riveted
- Item
- Roller Chain
- Number of Strands
- 1
- Material
- 304 Stainless Steel
- Industry Chain Pitch
- 1/2 in
Description
Tsubaki 40SSLOTR50 Lotus Drive Chain, 50 ft OAL, 1/2 in Pitch, 0.312 in Dia x 0.312 in W Roller, 304 Stainless Steel