Shop TSUBAKI
See all product information
Create Account
AS Roller Chain, Riveted Pin, 1-1/2 in Pitch, 1 Strand, 600 Stainless Steel, 100 ft
- Mfr # C2060HASR100
- Zoro # G723425170
product price:Â
$
242.99
/ea
Sold in multiples of 100 for
$24,299.00
Free Shipping & Returns
Key Features
Chain Number
C2060H
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1-1/2 in
Material
600 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2060HASR100
- Zoro #
- G723425170
- UPC #
- 97039188397
- Country of Origin
- China
Dimensions
- Overall Length
- 100 ft
- Chain Overall Width
- 1/2 in
- Roller Diameter
- 0.469 in
Details
- Item
- Roller Chain
- Chain Number
- C2060H
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1-1/2 in
- Material
- 600 Stainless Steel
- Series
- AS
Description
Tsubaki C2060HASR100 AS Series Double Pitch Conveyor Chain, 100 ft OAL, 1-1/2 in Pitch, 0.469 in Dia x 1/2 in W Roller, 1/8 in THK Plate, 600 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.