Shop TSUBAKI
See all product information
Create Account
AS Series Double Pitch Standard Conveyor chain, 10 ft OAL, 1.25P, .75 Dia x 3/8 W, 304/600 SS
Mfr # C2050ASD32LRB
Zoro # G223406761
product price:Â
$
289.99
/ea
Sold in multiples of 10 for $2,899.90
Free Shipping & Returns
Key Features
Industry Chain Pitch
1-1/4 in
Pin Contruction
Riveted
Roller Diameter
3/4 in
Tensile Strength
6,170 lbs
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2050ASD32LRB
- Zoro #
- G223406761
- UPC #
- 97039204615
- Country of Origin
- China
Dimensions
- Roller Diameter
- 3/4 in
- Chain Overall Width
- 3/8 in
- Overall Length
- 10 ft
Details
- Industry Chain Pitch
- 1-1/4 in
- Pin Contruction
- Riveted
- Tensile Strength
- 6,170 lbs
- Item
- Roller Chain Attachment Chain
- Number of Strands
- 1
- Series
- Double Pitch Standard Conveyor Lambda
- Material
- 600 Stainless Steel
- Chain Number
- C2050
Description
Tsubaki C2050ASD32LRB AS Series Double Pitch Standard Conveyor Chain, 10 ft OAL, 1-1/4 in Pitch, 3/4 in Dia x 3/8 in W Roller, 304/600 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.