Shop TSUBAKI
See all product information
Create Account
AS Series Double Pitch Standard Conveyor chain, 10 ft OAL, 1.5P, .469 Dia x .5 W, 304/600 SS
- Mfr # C2060HASD34LRB
- Zoro # G623409942
product price:Â
$
358.99
/ea
Sold in multiples of 10 for $3,589.90
Free Shipping & Returns
Key Features
Chain Number
C2060H
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1-1/2 in
Material
600 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2060HASD34LRB
- Zoro #
- G623409942
- UPC #
- 97039204844
- Country of Origin
- China
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 0.469 in
- Chain Overall Width
- 1/2 in
Details
- Item
- Roller Chain
- Chain Number
- C2060H
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1-1/2 in
- Material
- 600 Stainless Steel
- Tensile Strength
- 9,040 lbf
- Series
- Standard Conveyor
Description
Tsubaki C2060HASD34LRB AS Series Double Pitch Standard Conveyor Chain, 10 ft OAL, 1-1/2 in Pitch, 0.469 in Dia x 1/2 in W Roller, 304/600 Stainless Steel