Shop TSUBAKI
See all product information
Create Account
ROLLER CHAIN 10FT
- Mfr # C-2060H(RF2060S)
- Zoro # G023393544
product price:Â
$
97.55
/ea
Key Features
Chain Number
60
Number of Strands
1
Industry Chain Pitch
1-1/2 in
Tensile Strength
9,040 lbf
Series
Standard Conveyor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-2060H(RF2060S)
- Zoro #
- G023393544
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Roller Chain
- Chain Number
- 60
- Number of Strands
- 1
- Industry Chain Pitch
- 1-1/2 in
- Tensile Strength
- 9,040 lbf
- Series
- Standard Conveyor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.