Shop TSUBAKI
See all product information
Create Account
AS Series Double Pitch Standard Conveyor chain, 10 ft OAL, 1P, .312 Dia x .313 W, 304/600 SS
- Mfr # C2040ASA21LRB
- Zoro # G423418694
product price:Â
$
298.99
/ea
Sold in multiples of 10 for $2,989.90
Free Shipping & Returns
Key Features
Chain Number
C2040
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1 in
Material
600 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2040ASA21LRB
- Zoro #
- G423418694
- UPC #
- 97039204332
- Country of Origin
- China
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 0.313 in
- Roller Diameter
- 0.312 in
Details
- Item
- Roller Chain
- Chain Number
- C2040
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1 in
- Material
- 600 Stainless Steel
- Tensile Strength
- 3,750 lbf
- Series
- Standard Conveyor
Description
Tsubaki C2040ASA21LRB AS Series Double Pitch Standard Conveyor Chain, 10 ft OAL, 1 in Pitch, 0.312 in Dia x 0.313 in W Roller, 304/600 Stainless Steel