Shop TSUBAKI
See all product information
Create Account
BS DIN chain, 10 ft OAL, .5P, .335 Dia x .305 W, .06 THK Plate, 304SS
- Mfr # RS08B-2SSRB
- Zoro # G123403211
product price:Â
$
298.99
/ea
Sold in multiples of 10 for $2,989.90
Free Shipping & Returns
Key Features
Pin Contruction
Riveted
Number of Strands
2
Industry Chain Pitch
1/2 in
Material
304 Stainless Steel
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RS08B-2SSRB
- Zoro #
- G123403211
- UPC #
- 97039929891
- Country of Origin
- Japan
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 0.305 in
- Roller Diameter
- 0.335 in
Details
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Number of Strands
- 2
- Industry Chain Pitch
- 1/2 in
- Material
- 304 Stainless Steel
- Series
- Standard
- Chain Number
- RS08B-2
Description
Tsubaki RS08B-2SSRB British Standard DIN Chain, 10 ft OAL, 1/2 in Pitch, 0.335 in Dia x 0.305 in W Roller, 0.06 in THK Plate, 304 Stainless Steel