Shop TSUBAKI
See all product information
Create Account
BS DIN chain, 100 ft OAL, 5/8 P, .4 Dia x .38 W, .06 THK Plate
- Mfr # RS10BR100
- Zoro # G523424236
product price:Â
$
39.45
/ea
Sold in multiples of 100 for $3,945.00
Key Features
Chain Number
RS10B
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
5/8 in
Overall Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RS10BR100
- Zoro #
- G523424236
- UPC #
- 97039619969
- Country of Origin
- China
Dimensions
- Overall Length
- 100 ft
- Chain Overall Width
- 0.38 in
- Roller Diameter
- 0.4 in
Details
- Item
- Roller Chain
- Chain Number
- RS10B
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 5/8 in
- Series
- Standard
Description
Tsubaki RS10BR100 British Standard DIN Chain, 100 ft OAL, 5/8 in Pitch, 0.4 in Dia x 0.38 in W Roller, 0.06 in THK Plate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.