Shop TSUBAKI
See all product information
Create Account
Roller chain, 10 ft OAL, 1 in Pitch, 5/8 in Dia x 5/8 in W Roller
- Mfr # 80-2NPRB
- Zoro # G423424046
product price:Â
$
328.99
/ea
Sold in multiples of 10 for $3,289.90
Free Shipping & Returns
Key Features
Chain Number
80
Pin Contruction
Riveted
Number of Strands
2
Industry Chain Pitch
1 in
Finish
Nickel Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80-2NPRB
- Zoro #
- G423424046
- UPC #
- 97039185914
- Country of Origin
- China
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 5/8 in
- Chain Overall Width
- 5/8 in
Details
- Item
- Roller Chain
- Chain Number
- 80
- Pin Contruction
- Riveted
- Number of Strands
- 2
- Industry Chain Pitch
- 1 in
- Finish
- Nickel Plated
- Tensile Strength
- 32,500 lbf
- Series
- Standard
Description
Tsubaki 80-2NPRB Roller Chain, 10 ft OAL, 1 in Pitch, 5/8 in Dia x 5/8 in W Roller