Shop TSUBAKI
See all product information
Create Account
C-Lambda Lube Free Roller chain, 10 ft OAL, 1-1/4 P, 3/4 Dia x 0.736 in W Roller
- Mfr # 100LRB
- Zoro # G023410951
product price:Â
$
376.99
/ea
Sold in multiples of 10 for $3,769.90
Free Shipping & Returns
Key Features
Chain Number
100
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1-1/4 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 100LRB
- Zoro #
- G023410951
- UPC #
- 97039483157
- Country of Origin
- Japan
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 0.736 in
- Roller Diameter
- 3/4 in
Details
- Item
- Roller Chain
- Chain Number
- 100
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1-1/4 in
- Material
- Carbon Steel
- Tensile Strength
- 22,500 lbf
- Series
- Single Pitch Standard Lambda
Description
Tsubaki 100LRB C-Lambda Lube Free Roller Chain, 10 ft OAL, 1-1/4 in Pitch, 3/4 in Dia x 0.736 in W Roller