Shop TSUBAKI
See all product information
Create Account
C-Lambda Lube Free Roller chain, 10 ft OAL, 1/2 P, 0.312 Dia x 0.297 in W Roller
- Mfr # 40-2LRB
- Zoro # G123418697
product price:Â
$
240.99
/ea
Sold in multiples of 10 for $2,409.90
Free Shipping & Returns
Key Features
Chain Number
40
Pin Contruction
Riveted
Number of Strands
2
Industry Chain Pitch
1/2 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40-2LRB
- Zoro #
- G123418697
- UPC #
- 97039845320
- Country of Origin
- Japan
- Item
- Roller Chain
- Chain Number
- 40
- Pin Contruction
- Riveted
- Number of Strands
- 2
- Industry Chain Pitch
- 1/2 in
- Material
- Carbon Steel
- Series
- Single Pitch Standard Lambda
Description
Tsubaki 40-2LRB C-Lambda Lube Free Roller Chain, 10 ft OAL, 1/2 in Pitch, 0.312 in Dia x 0.297 in W Roller