Shop TSUBAKI
See all product information
Create Account
Chain, 10 ft OAL, 1-1/2 in Pitch, 7/16 in Dia x 1 in W Roller, 304 Stainless Steel
- Mfr # 120SSCB
- Zoro # G323412921
product price:Â
$
1,768.99
/ea
Sold in multiples of 10 for $17,689.90
Free Shipping & Returns
Key Features
Chain Number
120
Number of Strands
1
Industry Chain Pitch
1-1/2 in
Material
304 Stainless Steel
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 120SSCB
- Zoro #
- G323412921
- UPC #
- 97039187192
- Country of Origin
- China
- Item
- Roller Chain
- Chain Number
- 120
- Number of Strands
- 1
- Industry Chain Pitch
- 1-1/2 in
- Material
- 304 Stainless Steel
- Series
- SS
- Pin Contruction
- Cottered
Description
Tsubaki 120SSCB Chain, 10 ft OAL, 1-1/2 in Pitch, 7/16 in Dia x 1 in W Roller, 304 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.