Shop TSUBAKI
See all product information
Create Account
Chain, 10 ft OAL, 3/4 in Pitch, 0.469 in Dia x 1/2 in W Roller, 600 Stainless Steel
Mfr # 60ASRB
Zoro # G123408667
product price:Â
$
285.99
/ea
Sold in multiples of 10 for $2,859.90
Free Shipping & Returns
Key Features
Material
600 Stainless Steel
Chain Number
60
Roller Diameter
0.469 in
Number of Strands
1
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60ASRB
- Zoro #
- G123408667
- UPC #
- 97039188182
- Country of Origin
- China
- Material
- 600 Stainless Steel
- Chain Number
- 60
- Number of Strands
- 1
- Item
- Roller Chain
- Industry Chain Pitch
- 3/4 in
- Series
- AS Series
- Pin Contruction
- Riveted
Description
Tsubaki 60ASRB Chain, 10 ft OAL, 3/4 in Pitch, 0.469 in Dia x 1/2 in W Roller, 600 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.