Shop TSUBAKI
See all product information
Create Account
60-3CB Multi-Strand chain, 10 ft OAL, 3/4 P, 15/32 Dia x 1/2 in W Roller
- Mfr # T-60-3CB
- Zoro # G923405538
product price:Â
$
248.99
/ea
Sold in multiples of 10 for $2,489.90
Free Shipping & Returns
Key Features
Chain Number
60
Pin Contruction
Cottered
Number of Strands
3
Industry Chain Pitch
3/4 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T-60-3CB
- Zoro #
- G923405538
- UPC #
- 97039172891
- Country of Origin
- Japan
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 1/2 in
- Roller Diameter
- 15/32 in
Details
- Item
- Roller Chain
- Chain Number
- 60
- Pin Contruction
- Cottered
- Number of Strands
- 3
- Industry Chain Pitch
- 3/4 in
- Material
- Carbon Steel
- Tensile Strength
- 29,760 lbf
- Series
- Standard
Description
Tsubaki 60-3CB Multi-Strand Chain, 10 ft OAL, 3/4 in Pitch, 15/32 in Dia x 1/2 in W Roller, Carbon Steel