Shop TSUBAKI
See all product information
Create Account
Chain, 10 ft OAL, 5/8 in Pitch, 0.4 in Dia x 3/8 in W Roller, 316 Stainless Steel
Mfr # 50-2NSRB
Zoro # G023422466
product price:Â
$
488.99
/ea
Sold in multiples of 10 for $4,889.90
Free Shipping & Returns
Key Features
Series
NS Series
Industry Chain Pitch
5/8 in
Roller Diameter
0.4 in
Pin Contruction
Riveted
Chain Number
50-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50-2NSRB
- Zoro #
- G023422466
- UPC #
- 97039188694
- Country of Origin
- Japan
- Series
- NS Series
- Industry Chain Pitch
- 5/8 in
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Chain Number
- 50-2
- Number of Strands
- 2
- Material
- 316 Stainless Steel
Description
Tsubaki 50-2NSRB Chain, 10 ft OAL, 5/8 in Pitch, 0.4 in Dia x 3/8 in W Roller, 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.