Shop TSUBAKI
See all product information
Create Account
AS Series Double Pitch Standard Conveyor chain, 10 ft OAL, 1.5P, .469 Dia x .5 W, 304/600 SS
Mfr # C2060HASA14LRB
Zoro # G723416567
product price:Â
$
290.99
/ea
Sold in multiples of 10 for $2,909.90
Free Shipping & Returns
Key Features
Chain Number
C2060H
Tensile Strength
9,040 lbs
Roller Diameter
0.469 in
Overall Length
10 ft
Chain Overall Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2060HASA14LRB
- Zoro #
- G723416567
- UPC #
- 97039204950
- Country of Origin
- China
Dimensions
- Roller Diameter
- 0.469 in
- Overall Length
- 10 ft
- Chain Overall Width
- 1/2 in
Details
- Chain Number
- C2060H
- Tensile Strength
- 9,040 lbs
- Item
- Roller Chain Attachment Chain
- Pin Contruction
- Riveted
- Series
- Double Pitch Standard Conveyor Lambda
- Number of Strands
- 1
- Material
- 600 Stainless Steel
- Industry Chain Pitch
- 1-1/2 in
Description
Tsubaki C2060HASA14LRB AS Series Double Pitch Standard Conveyor Chain, 10 ft OAL, 1-1/2 in Pitch, 0.469 in Dia x 1/2 in W Roller, 304/600 Stainless Steel