Shop All Chain Links
Tsubaki
Chain Link, Single Strand, #41, PK5
Mfr # 41 CL
Zoro # G1702687
product price: $10.45
/pk 5, $2.09/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 41
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1/2 in
- Number of Strands 1
Product Information
- Brand Tsubaki
- MFR # 41 CL
- Zoro # G1702687
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 41 |
Inside Pin Dia. | 0.141 in |
ANSI Chain Size | 41 |
Plate Height | 21/64 in, 25/64 in |
Chain Overall Width | 37/64 in |
Pin Outside Diameter | 9/64 in |
Inside Width | 1/4 in |
Roller Diameter | 19/64 in |
Details
Description
Connecting Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 37/64 in, Chain Number 41, Roller Diameter 19/64 in, Pitch 1/2 in, Link Type Connecting, Number of Strands 1, Application Automobile Engines, Container Straddle Carriers, Crawler Drills, Draw Benches, Marine Diesel Engines, Oil-Well Drilling Equipment, Pump Drives, Roller Tables, Tilting Tables, Features Heat Treatment, Prelubrication, Heavy Series No, Includes Spring Clip, Inside Width 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Coupler Plug, (M)NPT, 1/4, Brass (B10)
- INTERSTATE PNEUMATICS Double Ear Hose Clamp 11-13 mm Hose O.D Range, PK 50 (H613-50K)
- PIX Poly Rib J Belt, 38 in. EL-16 Rib (380J16)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 1-15/16 In, SS (2C-193-S)
- TSUBAKI Offset Roller Link, British Standard (RS16BOL)
- TSUBAKI Roller Chain Connecting Link#60SS, PK5 (60SS C/L)
- TSUBAKI Chain Link, Single Strand, #80 (80 RL)
- TSUBAKI Chain Link, Double Strand, #60-2, Pk5 (60-2 OFFSET LINK)
- TSUBAKI Connecting Roller Link, Double Pitch (C2080HK2CL)
- TSUBAKI Connecting Roller Link, Lambda, PK5 (40LAMCL)
- TRITAN Double Riveted Chain, Offset Link (60-2R OSL)
- Tsubaki Chains & Chain Sprockets