Shop All Chain Links
Tsubaki
Chain Link, Single Strand, #60, PK5
Mfr # 60 RL
Zoro # G2363006
original price:
$17.29
9% off
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 60
- Chain Link Material Carbon Steel
- Industry Chain Pitch 3/4 in
- Number of Strands 1
Product Information
- Brand Tsubaki
- MFR # 60 RL
- Zoro # G2363006
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 60 |
ANSI Chain Size | 60 |
Inside Pin Dia. | Pinless |
Roller Diameter | 15/32 in |
Chain Overall Width | 1 3/32 in |
Inside Width | 1/2 in |
Plate Height | 39/64 in, 23/32 in |
Pin Outside Diameter | 15/64 in |
Details
Description
Roller Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 1 3/32 in, Chain Number 60, Roller Diameter 15/32 in, Pitch 3/4 in, Link Type Adding, Number of Strands 1, Application Automobile Engines, Container Straddle Carriers, Crawler Drills, Draw Benches, Marine Diesel Engines, Oil-Well Drilling Equipment, Pump Drives, Roller Tables, Tilting Tables, Features Heat Treatment, Prelubrication, Heavy Series No, Inside Width 1/2 in, Lubrication Maintenance Free
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1" x 10 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB10025-10-11)
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3R5V90 (3R5V90)
- TSUBAKI Sprocket, 5/8" Bore Dia., 8 Teeth (2052B8)
- ARO Valve, Air, Pilot, 1/4 In (A222PD)
- TSUBAKI Chain Link, Single Strand, #100, Roller Chain Link Type: Standard Riveted (100 OL)
- TSUBAKI Roller Chain Connecting Link#60SS, PK5 (60SS C/L)
- TSUBAKI Roller Chain Link, Conveyor, #C2080H (C2080H CONNECTING LINK)
- TSUBAKI Roller Chain Link, Conveyor, #C2060H (C2060H CONNECTING LINK)
- TSUBAKI Chain Link, Double Strand, #50-2, Pk5 (50-2 OFFSET LINK)
- TSUBAKI Connecting Roller Link, Standard, PK5 (60NEPCL)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (C2040SK2CL)
- Tsubaki Chains & Chain Sprockets