Shop All Chain Links
Tsubaki
Roller Chain Link, Conveyor, #C2080H
Mfr # C2080H CONNECTING LINK
Zoro # G1692957
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Heavy Conveyor
- Industry Chain Size C2080H
- Chain Link Material Carbon Steel
- Industry Chain Pitch 2 in
- Number of Strands 1
Product Information
- Brand Tsubaki
- MFR # C2080H CONNECTING LINK
- Zoro # G1692957
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2080H |
ANSI Chain Size | C2080H |
Inside Pin Dia. | 0.312 in |
Plate Height | 29/32 in |
Chain Overall Width | 1 35/64 in |
Inside Width | 5/8 in |
Pin Outside Diameter | 5/16 in |
Roller Diameter | 5/8 in |
Details
Description
Connecting Link, Material Steel, Chain Overall Width 1 35/64 in, Chain Number C2080, Roller Diameter 5/8 in, Pitch 2 in, Link Type Connecting, Number of Strands 1, Application Baking, Bottling Equipment, Farming Implements, Material Handling Equipment, Packaging, Road Building Machinery, Textile Machinery, Heavy Series Yes, Includes Spring Clip, Inside Width 5/8 in, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Pin Outside Diameter 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Lx101, 1 Gal, Lx Hydraulic Oil For Hand Pumps (LX-101)
- MILLENNIUM FILTER Hydraulic Filter, replaces BOY 9301173, Pressure Line, 20 micron (ZX-9301173)
- TIMKEN TIM-L44610, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, L44610 (L44610)
- PARKER Solenoid Air Control Valve, 3/4 In, 120VAC (B824BB553A)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (60ASK1CL)
- TSUBAKI Chain Link, Single Strand, #60, PK5 (60 RL)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (40A1CL)
- TSUBAKI Offset Roller Link, Heavy Series (80HOL)
- TSUBAKI Connecting Roller Link, A-2 Attachment (C2060HA2CL)
- TSUBAKI Clevis Connector, Leaf (BL834CL)
- TSUBAKI Roller Chain Link, Conveyor, #C2060H (C2060H CONNECTING LINK)
- Tsubaki Chain Links