Shop TSUBAKI
See all product information
Create Account
Double Pitch Oversize Conveyor chain, 10 ft OAL, 1-1/2 P, 7/8 Dia x 1/2 in W Roller
- Mfr # C2062HSK25LRB
- Zoro # G023404400
product price:Â
$
126.99
/ea
Sold in multiples of 10 for $1,269.90
Free Shipping & Returns
Key Features
Chain Overall Width
1/2 in
Pin Contruction
Riveted
Series
Double Pitch Oversize Conveyor Lambda
Chain Number
C2062H
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2062HSK25LRB
- Zoro #
- G023404400
- UPC #
- 97039981592
- Country of Origin
- China
- Pin Contruction
- Riveted
- Series
- Double Pitch Oversize Conveyor Lambda
- Chain Number
- C2062H
- Number of Strands
- 1
- Tensile Strength
- 9,040 lbs
- Industry Chain Pitch
- 1-1/2 in
- Material
- Carbon Steel
- Item
- Roller Chain Attachment Chain
Description
Tsubaki C2062HSK25LRB Double Pitch Oversize Conveyor Chain, 10 ft OAL, 1-1/2 in Pitch, 7/8 in Dia x 1/2 in W Roller, Carbon Steel