Shop TSUBAKI
See all product information
Create Account
Double Pitch Roller chain, 10 ft OAL, 1-1/2 P, 0.469 Dia x 1/2 in W Roller, 304 SS
- Mfr # A2060SSRB
- Zoro # G023422343
product price:Â
$
190.99
/ea
Sold in multiples of 10 for $1,909.90
Free Shipping & Returns
Key Features
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1-1/2 in
Material
304 Stainless Steel
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A2060SSRB
- Zoro #
- G023422343
- UPC #
- 97039187765
- Country of Origin
- China
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 1/2 in
- Roller Diameter
- 0.469 in
Details
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1-1/2 in
- Material
- 304 Stainless Steel
- Series
- SS
- Chain Number
- A2060
Description
Tsubaki A2060SSRB Double Pitch Roller Chain, 10 ft OAL, 1-1/2 in Pitch, 0.469 in Dia x 1/2 in W Roller, 304 Stainless Steel