Shop TSUBAKI
See all product information
Create Account
Double Pitch Standard Attachment chain, 10 ft OAL, 1/2 P, 0.312 Dia x 0.312 in W Roller
Mfr # 40A13LRB
Zoro # G323405398
product price:Â
$
104.99
/ea
Sold in multiples of 10 for $1,049.90
Free Shipping & Returns
Key Features
Overall Length
10 ft
Pin Contruction
Riveted
Chain Number
40
Chain Overall Width
0.312 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40A13LRB
- Zoro #
- G323405398
- UPC #
- 97039221155
- Country of Origin
- China
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 0.312 in
- Roller Diameter
- 0.312 in
Details
- Pin Contruction
- Riveted
- Chain Number
- 40
- Material
- Carbon Steel
- Item
- Roller Chain Attachment Chain
- Number of Strands
- 1
- Industry Chain Pitch
- 1/2 in
- Series
- Single Pitch Standard Lambda
Description
Tsubaki 40A13LRB Double Pitch Standard Attachment Chain, 10 ft OAL, 1/2 in Pitch, 0.312 in Dia x 0.312 in W Roller, Carbon Steel