Shop TSUBAKI
See all product information
Create Account
Double Pitch Standard Conveyor chain, 10 ft OAL, 1-1/2 P, 0.469 Dia x 1/2 in W Roller
Mfr # C2060HSA16LRB
Zoro # G223417941
product price:Â
$
59.15
/ea
Sold in multiples of 10 for $591.50
Key Features
Tensile Strength
9,040 lbs
Overall Length
10 ft
Chain Number
C2060H
Series
Double Pitch Standard Conveyor Lambda
Roller Diameter
0.469 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2060HSA16LRB
- Zoro #
- G223417941
- UPC #
- 97039225597
- Country of Origin
- China
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 0.469 in
- Chain Overall Width
- 1/2 in
Details
- Item
- Roller Chain Attachment Chain
- Tensile Strength
- 9,040 lbs
- Chain Number
- C2060H
- Series
- Double Pitch Standard Conveyor Lambda
- Material
- Carbon Steel
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 1-1/2 in
- Number of Strands
- 1
Description
Tsubaki C2060HSA16LRB Double Pitch Standard Conveyor Chain, 10 ft OAL, 1-1/2 in Pitch, 0.469 in Dia x 1/2 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.