Shop TSUBAKI
See all product information
Create Account
Double Pitch Standard Conveyor chain, 10 ft OAL, 1-1/2 P, 0.469 Dia x 1/2 in W Roller
Mfr # C2060HSK13LRB
Zoro # G523419171
product price:Â
$
93.99
/ea
Sold in multiples of 10 for $939.90
Key Features
Roller Diameter
0.469 in
Pin Contruction
Riveted
Series
Double Pitch Standard Conveyor Lambda
Tensile Strength
9,040 lbs
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2060HSK13LRB
- Zoro #
- G523419171
- UPC #
- 97039225658
- Country of Origin
- China
- Pin Contruction
- Riveted
- Item
- Roller Chain Attachment Chain
- Series
- Double Pitch Standard Conveyor Lambda
- Tensile Strength
- 9,040 lbs
- Material
- Carbon Steel
- Number of Strands
- 1
- Industry Chain Pitch
- 1-1/2 in
- Chain Number
- C2060H
Description
Tsubaki C2060HSK13LRB Double Pitch Standard Conveyor Chain, 10 ft OAL, 1-1/2 in Pitch, 0.469 in Dia x 1/2 in W Roller, Carbon Steel