Shop TSUBAKI
See all product information
Create Account
Double Pitch Standard Conveyor chain, 10 ft OAL, 1-1/4 P, 0.4 Dia x 3/8 in W Roller
Mfr # C2050SK15LRB
Zoro # G523404269
product price:Â
$
64.29
/ea
Sold in multiples of 10 for $642.90
Key Features
Tensile Strength
6,170 lbs
Roller Diameter
0.4 in
Overall Length
10 ft
Chain Overall Width
3/8 in
Series
Double Pitch Standard Conveyor Lambda
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2050SK15LRB
- Zoro #
- G523404269
- UPC #
- 97039224804
- Country of Origin
- Taiwan, Province of China
Dimensions
- Roller Diameter
- 0.4 in
- Overall Length
- 10 ft
- Chain Overall Width
- 3/8 in
Details
- Tensile Strength
- 6,170 lbs
- Series
- Double Pitch Standard Conveyor Lambda
- Item
- Roller Chain Attachment Chain
- Number of Strands
- 1
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 1-1/4 in
- Material
- Carbon Steel
- Chain Number
- C2050
Description
Tsubaki C2050SK15LRB Double Pitch Standard Conveyor Chain, 10 ft OAL, 1-1/4 in Pitch, 0.4 in Dia x 3/8 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.